Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG05K INSPECTION TAG 180MM X 75MM 25MM VARIOUS PK21
SPARTEX TG05K INSPECTION TAG 180MM X 75MM 25MM VARIOUS PK21
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG05K
rubix:
257A1997
Product details
Technical specifications
Product details : SPARTEX TG05K INSPECTION TAG 180MM X 75MM 25MM VARIOUS PK21
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.82
excl. VAT
/
Each
£
70.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TG08K SCAFFOLD PROHIBITION KIT 180MM X 75MM 25MM VARIOUS
SPARTEX TGFM0150G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TGFM0550P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX 56687 NEAR MISS STATION WITH SUGGESTION BOX - 600X450 10 FOAM
SPARTEX TGFM0350P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX 51332 GOOD TO GO PODIUM STEPS SAFETY DAILY KIT
SPARTEX LOK230 MAINTENANCE ELECTRICAL LOCKOUT KIT RED PK14
SPARTEX TGMX5 ASSETTAG MAX HOLDER 213MM X 80MM 30MM RED/WHITE PK5
SPARTEX TGF-O50 ASSETTAG FLEX - ORANGE BLANK 245MM X 60MM 1MM PK50
SPARTEX 53422 DO NOT OPERATE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TGF0450O ASSETTAG FLEX - SWL ORANGE 245MM X 60MM 1MM PK50
SPARTEX TGFM-R50 ASSET TAG 60MM X 1MM RED PK50
SPARTEX 55152 PLAIN ID SELF-TIE TIE TAGS PK OF 14 BLUE 210X50
SPARTEX 51333 GOOD TO GO BLANK SAFETY WEEKLY KIT5: MISCELLANEOUS
SPARTEX 53434 DO NOT USE DOUBLE SIDED SAFETY TAGS (PACK OF 10)