Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG64BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX TG64BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG64BK
rubix:
257A2125
Product details
Technical specifications
Product details : SPARTEX TG64BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SPARTEX 53445 SCAFFOLD TIE DO NOT REMOVE DOUBLE SIDED SAFETY TAGS (PA
SPARTEX 55159 PLAIN ID WIDE FLAG TAGS PK OF 20 YELLOW 100X65
SPARTEX 55154 PLAIN ID SELF-TIE TIE TAGS (PACK OF 14) YELLOW 210X50 (
SPARTEX LOK189 LOCKOUT SHELL CASE/POUCH ONLY
SPARTEX 51302 GOOD TO GO SAFETY FORKLIFT CHECK BOOK 5: MISCELLANEOUS
SPARTEX TG62GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61
SPARTEX TG14BOX PODIUM KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX 53419 WARNING CORRECTIVE ACTION REQUIRED.. DOUBLE SIDED SAFET
SPARTEX 51342 GOOD TO GO SAFETY EXCAVATOR CHECK BOOK - 25 INSPECTIONS
SPARTEX TGFM0550Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX TG0110 SCAFFOLD TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG62B PAT TEST TAG (20 INSERTS) BLU/WHT PK20
SPARTEX TG61BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX TGFM0350G ASSET TAG 60MM X 1MM GREEN PK50