• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(7,415)
  • Aid and Fire safety(138)
  • Environment(739)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Barrier
GPC SGR11Z STEEL BARRIER 1118 X 375

GPC SGR11Z STEEL BARRIER 1118 X 375


Barrier GPC Industries

References
gpc industries:SGR11Z
rubix:386A6560
manufacturer :SGR11Z
brand logo
brand logo

Product details
Technical specifications

Product details : GPC SGR11Z STEEL BARRIER 1118 X 375


Weight kg: 18

Strengths

Easy Installation

Applications

Protects machinary/objects

Technical specifications


Attributes
No attributes to display for this product
£ 202.58 excl. VAT
/ Each
£ 243.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MORAVIA 168.28.786 TRAFFIC-LINE EV CHARGE POINT GUARD 360MM WIDE BLUEGPC WMT49ME OBEX WEATHERPROOF TWIN BELT BARRIER - MESSAGED 4900 X 480JSP KAZ110-005-400 TITAN 3M RED/WHT EXPANDER BARRIER NO-REFL STD FEETMORAVIA 168.28.150 TRAFFIC-LINE EV CHARGE POINT GUARD 500MM WIDE RED BGPC RPLS1R STAINLESS STEEL POST - RED BELT BARRIER 350 X 930MORAVIA 168.24.132 TRAFFIC-LINE EV CHARGE POINT GUARD 360MM WIDE GREENMORAVIA 284.26.790 PARK-AID WHEEL STOP 900MM LONG BROWN/WHITEMORAVIA 284.27.207 PARK-AID WHEEL STOP 550MM LONG BLACK/YELLOWGPC RPLB4R BLACK POST - RED BELT BARRIER 350 X 930GPC RPLB5B BLACK POST - BLUE BELT BARRIER 350 X 930GPC SPL21Z STAINLESS STEEL POST WITH TOP HAT HEAD 320 X 987GPC RDLS7B DOUBLE RETRACTABLE BLUE BELT BARRIER 320 X 985MORAVIA 284.25.975 3 PART ADHESIVE FOR PARK-AID WHEEL STOPSGPC RRLB8P RECEIVING END POST - BLACKGPC PSBB49CH OBEX PREMIUM SAFETY BELT BARRIER - CHEVRON 4900 X 355 101

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories