JSP KAZ110-005-400 TITAN 3M RED/WHT EXPANDER BARRIER NO-REFL STD FEET
XPANDER Expandable barrier
See technical informationReferences
JSP:KAZ110-005-400
Rubix:2004592
EAN:5038428059688
Product details : JSP KAZ110-005-400 TITAN 3M RED/WHT EXPANDER BARRIER NO-REFL STD FEET
When closed, the Xpander Barrier simply measures 550mm, which makes it very practical for transport and transport.
Flexibility: expanding the action gives length users the flexibility fixed length barrier systems do not have.
Compatibility: the Xpanda can easily link to JSP Titan, Citadel barricades and obstacles.
Two stand options available: standard stand and New Anti-trip stand design, painted in high visibility yellow and featuring two reflectors per stand for more visibility in low-light situations.
Lightweight: 10.5 kg total weight, means it is light enough to handle with relative ease, but stable enough to stand upright in windy conditions, rough terrain or public unrest.
Unique clip: the unique clip design means that when the barrier is closed, it is held for easy transport and it can also be used to connect multiple systems together when extended.
Flexibility: expanding the action gives length users the flexibility fixed length barrier systems do not have.
Compatibility: the Xpanda can easily link to JSP Titan, Citadel barricades and obstacles.
Two stand options available: standard stand and New Anti-trip stand design, painted in high visibility yellow and featuring two reflectors per stand for more visibility in low-light situations.
Lightweight: 10.5 kg total weight, means it is light enough to handle with relative ease, but stable enough to stand upright in windy conditions, rough terrain or public unrest.
Unique clip: the unique clip design means that when the barrier is closed, it is held for easy transport and it can also be used to connect multiple systems together when extended.
Applications
Hotels & Resorts, department stores, leisure centres, home theatres, schools and universities, hospitals, train stations, forecourt garage, Air & Sea Ports, industry, maintenance and factory locations.
Technical specifications
Attributes
| Material | plastic |
|---|---|
| Colour | red |
Show UNSPSC/ECL@SS
£ 246.63 excl. VAT
/ Each
£ 295.96 incl. VAT
- Usually arrives within 14 working days

