Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
MITSUBCARB SCLCL1616H12 TOOL-HOLDER EXTERNAL 7014106
MITSUBCARB SCLCL1616H12 TOOL-HOLDER EXTERNAL 7014106
Tool holder Mitsubishi Materials
References
mitsubishi materials:
SCLCL1616H12
rubix:
277A2254
Technical specifications
Total length
100
mm
Width
16
mm
Height
16
mm
See all Specifications
Product details
Technical specifications
Product details : MITSUBCARB SCLCL1616H12 TOOL-HOLDER EXTERNAL 7014106
Technical specifications
Attributes
Total length
100
mm
Width
16
mm
Height
16
mm
Head length
16.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.14
excl. VAT
/
Each
£
103.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C5-DWLNL-35060-06 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728259
MITSUBCARB STGCR1616H16 TOOL-HOLDER EXTERNAL 7016343
SANDVIK MWLNR 2020K 08 P SHANK TOOL FOR TURNING 5736058
SANDVIK C8-DCRNR-55080-16 P CUTTING UNIT FOR TURNING 5729654
SANDVIK TOOLHOLDER SVVBN 2020K 16
SANDVIK CTGPR 1616H 11 S SHANK TOOL FOR TURNING 5726189
ISCAR 3601063 SVJCL 2525M-16 TOOLHOLDER
SANDVIK SVJBL 1212K 11-S-B1 5752245
SANDVIK C4-PSSNR-27042-12HP 6066654
SANDVIK C3-DCLNL-22045-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727030
SANDVIK C5-DDUNR-17090-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728106
SANDVIK SL70-CRDCL-50-09V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632398
SANDVIK C6-PCLNR-22110-12M1 6188407
SANDVIK C5-SCLCR-11070-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728678
C4STFCR1308011B1-SVIK T-MAX U CAPT