References
Sandvik Coromant:CTGPR1616H11
Rubix:80222072
Manufacturer :5726189
Product details : SANDVIK CTGPR 1616H 11 S SHANK TOOL FOR TURNING 5726189
T-Max S shank tool for turning
Technical specifications
Attributes
| Total length | 100 mm |
|---|---|
| Width | 20 mm |
| Height | 16 mm |
Show UNSPSC/ECL@SS
£ 98.79 excl. VAT
/ Each
£ 118.55 incl. VAT
- Usually arrives within 14 working days


