References
Mitsubishi Materials:DCLNR2525M12
Rubix:80072256

Product details : DCLNR2525-M12 MITSUBISHI TURNING TOOL
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Head length | 29 mm |
Show UNSPSC/ECL@SS
£ 126.65 excl. VAT
/ Each
£ 151.98 incl. VAT
- Usually arrives within 14 working days
