Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBR 2525 M16 832801
CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBR 2525 M16 832801
Turning tools holders exter 93° svjbr/l
References
giss cutline:
832801
rubix:
832801
ean:
3660338054075
Technical specifications
Total length
150
mm
Width
25
mm
Height
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBR 2525 M16 832801
93° external turning tool holder - SVJBR/L
Technical specifications
Attributes
Total length
150
mm
Width
25
mm
Height
25
mm
Type of assembly
Right
Type of tool tip attachment
SVJBR 2525 16
Head length
33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.07
excl. VAT
/
Each
£
87.68
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK SVJBL 1212F 11 107 SHANK TOOL FOR TURNING 5752237
SANDVIK C5-MWLNR-35060-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728123
MITSUBCARB SXZCR1616H15 TOOL-HOLDER EXTERNAL 90022448
SANDVIK SL70-CRDCR-18-09V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632395
SCLCL1212K09S-SVIK SWISS TOOL
SANDVIK MWLNL2525M06 BORING BAR 5735653
PRAMET A40T-PCLNR 12 BORING BAR 6757112
WALTER DSSNR2525M15 TOOLHOLDERS TURNING GROOVING THREADING 5042228
WALTER A50U-DWLNL08 TOOLHOLDERS 5522934
MITSUBCARB SVJCR1616H16 TOOL-HOLDER EXTERNAL 7016379
MITSUBCARB SDJCL1212F11 TOOL-HOLDER EXTERNAL 7014218
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNR 2525M12 832681
SANDVIK C6-PCLNL-45065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853282
SANDVIK A25T-MWLNR 08 P BORING BAR FOR TURNING 5722398
MITSUBCARB SSSCR1616H09 TOOL-HOLDER EXTERNAL 7016241