Tool holder for circular miller Mitsubishi Materials
Total length | 53 mm |
---|---|
Capacity length | 34 mm |
Min reaming diameter | 10.5 mm |
Total length | 53 mm |
---|---|
Capacity length | 34 mm |
Min reaming diameter | 10.5 mm |
Body material | Non-Metallic and other materials |
Usually arrives within 14 working days