SPARTEX 2VSH100ARJP06 TWINWHEEL SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
Twinwheel swivel castor
See technical informationReferences
Spartex:UK-2VSH100ARJP06
Rubix:230A4352
Product details : SPARTEX 2VSH100ARJP06 TWINWHEEL SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
TWINWHEEL
PLATE FIXING SWIVEL CASTOR
200MM RUBBER TYRED WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 230 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 273.27 excl. VAT
/ Each
£ 327.92 incl. VAT
- Usually arrives within 14 working days

