BLICKLE 62224 L-POTH 100R-FI PRESSED STEEL SWIVEL CASTOR
Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with welded steel wheel centre
See technical informationReferences
Blickle:L-POTH 100R-FI
Rubix:248A2116
Manufacturer :62224
EAN:4047526062224


Technical specifications
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 35 mm |
Product details : BLICKLE 62224 L-POTH 100R-FI PRESSED STEEL SWIVEL CASTOR
Tread:
- high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
- low rolling resistance
- high abrasion resistance
- high cut and tear propagation resistance
- colour light brown, non-marking, non-staining
- excellent chemical connection with the wheel centre
- thick-walled pressed steel, triple welded
- with welded tubular steel hub
- resistant to dirt, impact and shocks
- lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Load capacity | 250 kg |
| Wheel diameter | 100 mm |
| Wheel width | 35 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyurethane |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Type of bearing | roller bearing |
| Running sole / tire colour | grey |
| Shore A Hardness | 94 Shore |
| Plate length | 100 mm |
| 125 mm | |
| 35 mm |
Show UNSPSC/ECL@SS
£ 36.80 excl. VAT
/ Each
£ 44.16 incl. VAT
- Usually arrives within 14 working days