References
BIL Castors & Wheels:BZH80NYBSWBM16X150
Rubix:377A4066
Product details : NYLON SWIVEL BRAKE CASTOR 80MM 250KG
Adjustable Height
Pressed Steel Braked Swivel Castor
M16 X 150mm Stem
80mm White Nylon Wheel
Roller Bearing
Pressed Steel Braked Swivel Castor
M16 X 150mm Stem
80mm White Nylon Wheel
Roller Bearing
Technical specifications
Attributes
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 89.01 excl. VAT
/ Each
£ 106.81 incl. VAT
- Usually arrives within 14 working days

