SPARTEX V40Q160BNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
Swivel castor
See technical informationReferences
Spartex:UK-V40Q160BNJP05
Rubix:230A3872
Product details : SPARTEX V40Q160BNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
PLATE FIXING SWIVEL CASTOR
200MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 33.62 excl. VAT
/ Each
£ 40.34 incl. VAT
- Usually arrives within 14 working days

