Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre, antistatic
Load capacity | 510 kg |
---|---|
Wheel diameter | 75 mm |
Wheel width | 62 mm |
Bracket: LH series
Wheel: ALTH series
Logistic Weight | 893 g |
---|---|
Load capacity | 510 kg |
Wheel diameter | 75 mm |
Wheel width | 62 mm |
Wheel housing/rim material | Metal |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
62 mm |
Usually arrives within 14 working days