Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
HIGH TEMP WHEEL STAINLESS SWIVEL BRAKED PLATE 100MM
HIGH TEMP WHEEL STAINLESS SWIVEL BRAKED PLATE 100MM
HIGH TEMP WHEEL STAINLESS SWIVEL BRAKED PLATE 100MM
References
bil castors & wheels:
SSXML100GFPSWB
rubix:
377A4054
Technical specifications
Load capacity
180
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : HIGH TEMP WHEEL STAINLESS SWIVEL BRAKED PLATE 100MM
Grade 304 Stainless Steel Braked Swivel Castor
Top Plate Fixing
100mm 280C Grey Techno Polymer Reinforced With Glass Fiber Wheel
Plain Bearing
Technical specifications
Attributes
Load capacity
180
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.85
excl. VAT
/
Each
£
62.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
579441 BLICKLE L-ALST 200K-FI
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX V52Q160PTJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
BLICKLE 250MM FIXED CASTOR BS-VLE252K
SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
RUBBER SWIVEL PLATE 150MM 400KG
SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 800KG
SPARTEX VSL125PTJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
SPARTEX V52A100APJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX VFH100NYJHDP06 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
BLICKLE BRAKED SWIVEL CASTOR LMDA-TPA75G-FI
SPARTEX VSL200ARJP05SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V30V125POPP02 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO