SPARTEX VFH250NYJHDP06 FIXED CASTOR 250MM NYLON WHEEL BALL BEARING
Fixed castor
See technical informationReferences
Spartex:UK-VFH250NYJHDP06
Rubix:230A4321
Product details : SPARTEX VFH250NYJHDP06 FIXED CASTOR 250MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR
250MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 1500 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 300.05 excl. VAT
/ Each
£ 360.06 incl. VAT
- Usually arrives within 14 working days

