Stainless steel light duty swivel castor, with bolt hole, with synthetic expander Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard
Load capacity | 200 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Bracket: LKRXA series
Wheel: TPA series
with additional
ball bearing seals
Logistic Weight | 1021 g |
---|---|
Load capacity | 200 kg |
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 130 mm |
Type of bearing | Roller bearing |
Running sole / tire colour | Black |
Shore A Hardness | 65 Shore |
Plate width | 85 mm |
Plate length | 100 mm |
130 mm | |
38 mm |
Usually arrives within 14 working days