Stainless steel light duty swivel castor, with top plate fitting Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard
Load capacity | 75 kg |
---|---|
Wheel diameter | 50 mm |
Wheel width | 19 mm |
Bracket: LPXA series
Wheel: PATH series
with additional
ball bearing seals
Logistic Weight | 210 g |
---|---|
Load capacity | 75 kg |
Wheel diameter | 50 mm |
Wheel width | 19 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Type of bearing | Ball bearing (C) |
Running sole / tire colour | Grey |
71 mm | |
19 mm |
Usually arrives within 14 working days