SPARTEX VSLF125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
Fixed castor
See technical informationReferences
Spartex:UK-VSLF125PTJP05
Rubix:230A4267
Product details : SPARTEX VSLF125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR
150MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 450 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 77.86 excl. VAT
/ Each
£ 93.43 incl. VAT
- Usually arrives within 14 working days

