VARLEY 2V20A050NYPT10 50MM FURNITURE CASTOR 2V2A050NYPT10
Furniture Castors
See technical informationSee documentsReferences
Varley:2V20A050NYPT10
Rubix:45032168

Documents
Product details : VARLEY 2V20A050NYPT10 50MM FURNITURE CASTOR 2V2A050NYPT10
Fixing Type: Threaded stem
Wheel material: Nylon
Wheel Bearing: Plain
Brake acts only upon wheels.
Technical specifications
Attributes
| Load capacity | 50 kg |
|---|---|
| Wheel diameter | 50 mm |
| Type of wheel | hooded/swivel |
| Wheel housing/rim material | plastic |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- Usually arrives within 14 working days
