BLICKLE WHEEL TPA80/12G
Wheel, with thermoplastic rubber tread, with polypropylene wheel centre
See technical informationReferences
Blickle:TPA 80/12G
Rubix:157A1840
Manufacturer :574160
EAN:4047526574161

Product details : BLICKLE WHEEL TPA80/12G
Tread:
- high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A
- low rolling and swivel resistance
- colour grey, non-marking
- chemically-bonded inseparable connection with the wheel centre
- high-quality polypropylene, impact resistant
- colour silver grey ("-ELS" version colour black)
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH
Technical specifications
Attributes
| Logistic Weight | 91 g |
|---|---|
| Load capacity | 75 kg |
| Wheel diameter | 80 mm |
| Wheel width | 32 mm |
| Wheel housing/rim material | polypropylene |
| Running sole/tire material | rubber |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Running sole / tire colour | grey |
| Shore A Hardness | 85 Shore |
| 32 mm |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Usually arrives within 14 working days
