• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(6,034)
See Equipment
  • Transport devices(1,920)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Pallet trucks
Manual pallet truck
VULCAN LPPT1554 LOW PROFILE PALLET TRUCK 1150X540MM 2000KG ORANGE

VULCAN LPPT1554 LOW PROFILE PALLET TRUCK 1150X540MM 2000KG ORANGE

Manual pallet truck Vulcan Pro

See technical informationSee documents
References
Vulcan Pro:LPPT1554
Rubix:245A0376
brand logo
brand logo
Documents

Product details : VULCAN LPPT1554 LOW PROFILE PALLET TRUCK 1150X540MM 2000KG ORANGE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 868.29 excl. VAT
/ Each
£ 1,041.95 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

VULCANPRO WSPT1054 WET SPEC PALLET TRUCK 1000 X 540VULCAN SSPT1568 STAINLESS ST PALLET TRUCK - 1220 X 685 200KG STEELGPT1568P G TRUCK PREMIUM PALLET - 2500KG DOUBLE ROLLER 1150 X 680 ORANVULCAN QLPT1554 QUICK LIFT PALLET TRUCK - 1150 X 540 2000KG ORANGEPWS1157 PREMIUM WEIGH SCALE PALLET TRUCK - 1150MM X 572 2000KG ORANGE275A5898 HEAVY-DUTY HAND PALLET TRUCK 2500KG LOAD CAPACITYVULCAN HDPT301554 HEAVY DUTY PALLET TRUCK - 1150 X 540 3000KG GREENVULCAN GN2054 LONG FORK PALLET TRUCK - 2000 X 540 2000KG ORANGEGPT1068S G TRUCK PRO PALLET - 2500KG SINGLE ROLLER 1000 X 680 ORANGE298A5369 2.5T WEIGHING PALLET TRUCK WITH POLYURETHANE TYREDVULCAN GN1568 LONG FORK PALLET TRUCK - 1500 X 685 2000KG ORANGEVULCAN GN685BPT BRAKED PALLET TRUCK - 1000 X 685 2500KG ORANGEGPC PALLET TRUCK GPT1168SVULCAN HDPT501558 EXTRA HEAVY DUTY PALLET TRUCK 5000KG ORANGEVULCAN GN1854 LONG FORK PALLET TRUCK - 1800 X 540 2000KG ORANGE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap