Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Detergents for high-pressure washing
Detergent for floors
KARCHER 6.295-915.0 FLOORPRO MULTI CLEANER RM 756 2.5L
KARCHER 6.295-915.0 FLOORPRO MULTI CLEANER RM 756 2.5L
Detergent for floors Kärcher
References
kärcher:
6.295-915.0
rubix:
256A7718
manufacturer :
62959150
ean:
4054278138831
Product details
Technical specifications
Product details : KARCHER 6.295-915.0 FLOORPRO MULTI CLEANER RM 756 2.5L
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.54
excl. VAT
/
Each
£
18.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
COV CHEM 800-262-1120 SUPER FLOOR MAINTAINER
DEB JANITOL MULTI-CLEAN 5L JMC60T
DEB SWARFEGA POWERWASH ULTRA 2.5L PUC25L
DEB JANITOL PLUS 25L JNP76B
COV CHEM 800-262-1121 SUPER LEMON FLOOR GEL 2X5 LITRE
DEB JANITOL RAPIDE 25L JNR76D
DEB JANITOL PLUS 5L JNP604
KARCHER 6.296-050.0 62960500 RM69 FLOOR 20LTR DRUM
6.295-261.0 RM PC BIO 20** 20L PART CLEANING AGENT
COV CHEM 800-262-1120 SUPER FLOOR MAINTAINER
KARCHER PC BIO 10 AGENT 6.295-260.0
DEB JANITOL MULTI-CLEAN 5L JMC60T
DEB SWARFEGA POWERWASH ULTRA 2.5L PUC25L
DEB JANITOL PLUS 25L JNP76B
KARCHER 62950690 6.295-069.0 20L OIL AND FAT SOLVENT