Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Detergents for high-pressure washing
Detergent for floors
DEB JANITOL MULTI-CLEAN 5L JMC60T
DEB JANITOL MULTI-CLEAN 5L JMC60T
Janitol® Multi-Clean
References
deb skin care (sc johnson):
JMC60T
rubix:
140069
Technical specifications
Type
To dilute
Use
Oils / Fats
See all Specifications
Product details
Technical specifications
Product details : DEB JANITOL MULTI-CLEAN 5L JMC60T
General purpose cleaner for removing food soilings such as oils and fats.
Technical specifications
Attributes
Type
To dilute
Use
Oils / Fats
Packaging
5L
Model
Bottle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.78
excl. VAT
/
Each
£
21.34
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
COV CHEM 800-262-1120 SUPER FLOOR MAINTAINER
DEB JANITOL PLUS 5L JNP604
KARCHER 6.296-050.0 62960500 RM69 FLOOR 20LTR DRUM
DEB SWARFEGA POWERWASH ULTRA 2.5L PUC25L
DEB JANITOL RAPIDE 25L JNR76D
COV CHEM 800-262-1121 SUPER LEMON FLOOR GEL 2X5 LITRE
KARCHER 6.295-915.0 FLOORPRO MULTI CLEANER RM 756 2.5L
DEB JANITOL PLUS 25L JNP76B
KARCHER 6.295-303.0 MAINTENANCE SOLUTION RM 110 ASF
COV CHEM 800-262-1120 SUPER FLOOR MAINTAINER
DEB JANITOL PLUS 5L JNP604
KARCHER 6.296-050.0 62960500 RM69 FLOOR 20LTR DRUM
KARCHER 6.295-219.0 RM 48** 20L PHOSPHATING AGENT FLUID
NILFISK 105301631 ANTI-STONE SET ANTI SCALE SOLUTION 6 X 1 LITRE
DEB SWARFEGA POWERWASH ULTRA 2.5L PUC25L