Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP50G2 CLIMB IT PLATFORM - 800 X 500 1 TREAD 2 HANDRAILS
CLIMB-IT BWP50G2 CLIMB IT PLATFORM - 800 X 500 1 TREAD 2 HANDRAILS
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP50G2
rubix:
386A6764
manufacturer :
BWP50G2
Technical specifications
Platform height
0.5
m
Product details
Technical specifications
Product details : CLIMB-IT BWP50G2 CLIMB IT PLATFORM - 800 X 500 1 TREAD 2 HANDRAILS
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.5
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,703.25
excl. VAT
/
Each
£
2,043.90
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
TUBESCA 5-7 TREAD SHERPASCOPIC PODIUM STEP 1274-013
TB DAVIES 15 TREAD PUNCHED BRIT STD MOB SAFETY STEP HVY DUTY 2019-015
GPC HJS02Z STEEL STEP-UP - 2 STEP 555 X 445 375
CLIMB-IT AHWPE1804BL EASY SLOPE WORK PLATFORM 1800MM - 4 TREAD
CLIMB-IT AHPI08GY PICKING STEPS - 8 TREAD 2955 X 745 X 1822 GREY
CLIMB-IT GFP48Z GLASS FIBRE PLATFORM STEP - 8 TREADS + TOOL TRAY 1610
TBDAVIES SUMMIT 5 TREAD PROFESSIONAL PLATFORM STEP 1203-005
CLIMB-IT AHWPE1808BL EASY SLOPE WORK PLATFORM 1800MM - 8 TREAD
TB DAVIES 6 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-006
CLIMB-IT AHWS07GY WAREHOUSE STEPS - 7 TREAD 2705 X 800 X 1600 GREY
CLIMB-IT AHPI04GY PICKING STEPS - 4 TREAD 1955 X 745 X 1080 GREY
TB DAVIES 10 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-010
CLIMB-IT AHWS05GY WAREHOUSE STEPS - 5 TREAD 2205 X 800 X 1300 GREY
TB DAVIES 3.5M DOUBLE SECTION ROOF LADDER 23 RUNGS 1305-012
CLIMB-IT AHWPE1209BL EASY SLOPE WORK PLATFORM 1200MM - 9 TREAD