TB DAVIES 6 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-006


Single Sided Machine Step

References
tb davies:1271-006
rubix:152163B
ean:5060169482258
brand logo
brand logo
Technical specifications
Platform height1.5 m
Number of levels6
Weight7 kg
See all Specifications

Product details : TB DAVIES 6 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-006


Fixed aluminium platform step available as single or double sided option, complete with handrail (Supplied Loose). Constructed from heavy-duty channel section aluminium and used for a variety of applications including routine maintenance on machinery in factory environments.

Strengths

•80 mm deep serrated treads
Comfortable 421x405x70 mm checker-plate platform
Single handrail supplied for additional safety
Rear handrail supplied on single sided steps

Technical specifications


Attributes
Platform height1.5 m
Number of levels6
Weight7 kg
Typesingle sided machine step
Maximum working height3.1 m
Show UNSPSC/ECL@SS
£ 361.20 excl. VAT
/ Each
£ 433.44 incl. VAT
  • Usually arrives within 14 working days