TBDAVIES SUMMIT 5 TREAD PROFESSIONAL PLATFORM STEP 1203-005


TB Davies Platform Tread Step Ladders

References
tb davies:1203-005-TBD
rubix:113124
ean:5060169484405
brand logo
brand logo
Technical specifications
Platform height1 m
Number of levels5
Weight6 kg
See all Specifications

Product details : TBDAVIES SUMMIT 5 TREAD PROFESSIONAL PLATFORM STEP 1203-005


This lightweight and durable stepladder has twin handrails fitted for an easy climb, with an integrated multi-function tool tray making it especially popular in cleaning and retail environments.

Strengths

Twin safety handrails to assist with climbing
Extra-large 120mm anti-slip treads with edge protection
Comfortable 270 x 250mm platform
High support rail and integrated tool tray

Applications

Suitable for professional and domestic use

Technical specifications


Attributes
Platform height1 m
Number of levels5
Weight6 kg
Typetread step
Maximum working height2.6 m
Show UNSPSC/ECL@SS
£ 214.36 excl. VAT
/ Each
£ 257.23 incl. VAT
  • Usually arrives within 14 working days