Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
DYMO D1 TAPE 19MM BLUE ON WHITE S0720840
DYMO D1 TAPE 19MM BLUE ON WHITE S0720840
Office supply Dymo
References
dymo:
S0720840
rubix:
2573963
ean:
5411313452144
Product details
Technical specifications
Product details : DYMO D1 TAPE 19MM BLUE ON WHITE S0720840
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.56
excl. VAT
/
Each
£
47.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 4006PTA6 DOC ENCLOSED ENVELOPE A6 PRINTED 158x110MM PK1000
BEAVERSWOO SELF ADHESIVE RED DOCUMENT POCKET ID 310 X 220MMCAP4VR/10
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A3 BLUE PACK OF 10
SPARTEX 400006150001/2 FOAM ROLL WHITE 2X750MM X 1MM X 300M PK 2
BEAVERSWOO MAGNETIC GREEN DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HG/10
DYMO D1 TAPE 12MM WHITE ON CLEAR S0720600
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A4 GREEN PACK OF 10
3M 954619 DOUBLE COATED POLYETHYLENE FOAM TAPE WHITE 19MMX66M 1.1MM
SPARTEX 4010HVY500 POLYTHENE SHEETING 4M X 25M CLEAR 500G
SPARTEX 1004EDGE5050031200 EDGE GUARD PROTECTORS 50X50X3X1200MM PK50
SPARTEX 1004EDGE100100051840 EDGE GUARD PROTECT 100X100X5X1840MM PK20
SPARTEX 40101/2100 POLYTHENE SHEETING 1/2M X 100M M/DUTY
JIFFY PADDED BAGS SIZE 4 221X350 2004074 PACK OF 100
"PROTON 400006TN515 ""U"" TULIP NOMAFOAM 5-15MM 2M LENGTHS"
SPARTEX 400606A5 DOCUMENT ENCLOSED ENVELOPES A5 PLAIN 210x150MM PK1000