3M 954619 DOUBLE COATED POLYETHYLENE FOAM TAPE WHITE 19MMX66M 1.1MM
3M Double-Sided Polyethylene Foam Tape
See technical informationReferences
3M:7000041773
Rubix:190063
Manufacturer :7000041773
EAN:53134375438921

Technical specifications
| Width | 19 mm |
|---|---|
| Length | 66 m |
| Material | polyethylene (backing), acrylic (adhesive) |
Product details : 3M 954619 DOUBLE COATED POLYETHYLENE FOAM TAPE WHITE 19MMX66M 1.1MM
Double Coated Foam Tape 9546 is white, 1,0mm thick, coated on both sides with a modified acrylic pressure sensitive adhesive
Strengths
1mm thick, double coated polyethylene foam with acrylic adhesive
Applications
Mount and join a wide range of materials
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 66 m |
| Material | polyethylene (backing), acrylic (adhesive) |
| Thickness | 1.1 mm |
| Colour | white |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 37.88 excl. VAT
/ Each
£ 45.46 incl. VAT
- In stock: Next day delivery