SPARTEX SL909046ZSXX S/SteelCUPBDS 900.900.460 STAINLESS STEEL
Cabinet Spartex
See technical informationReferences
Spartex:UK-SL909046ZSXX
Rubix:224A9549
Manufacturer :SL909046ZSXX

Product details : SPARTEX SL909046ZSXX S/SteelCUPBDS 900.900.460 STAINLESS STEEL
These Stainless Steel cupboards are designed and manufactured for clean environment use. Excellent in food, pharmaceutical and medical operations, these cupboards are especially effective where damp and corrosion is a factor. The durable stainless steel design is easy to clean and wipe down ensuring your workplace stays hygienic.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 900 mm |
| Type | stainless steel cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 1,236.32 excl. VAT
/ Each
£ 1,483.58 incl. VAT
- Delivery usually within ( 16 ) days
