SPARTEX SPD841875PLX PACK TEK DUAL BENCH 840-1100X1800X750-L/GRY


Packaging table and station Spartex

References
spartex:UK-SPD841875PLX
rubix:224A8474
manufacturer :SPD841875PLX
brand logo
brand logo
Technical specifications
TypePackaging Workbenches
Height750 mm
Length840 mm
See all Specifications

Product details : SPARTEX SPD841875PLX PACK TEK DUAL BENCH 840-1100X1800X750-L/GRY


Pack Tek Dual Workbenches are designed to cover a multitude of uses within the packaging industry. Available in either 1800mm or 2100mm widths, Pack Tek Dual Workbenches are specifically designed for the packaging industry and are ideal for use in assembly areas, manufacturing facilities and production lines.

Technical specifications


Attributes
TypePackaging Workbenches
Height750 mm
Length840 mm
Width1800 mm
Show UNSPSC/ECL@SS
£ 813.75 excl. VAT
/ Each
£ 976.50 incl. VAT
  • Usually arrives within 14 working days