SPARTEX SPD841875PL2 PACK TEK W/BENCH KIT 2 840-1100X1800- W/TOP L/GRY
Packaging table and station Spartex
See technical informationReferences
Spartex:UK-SPD841875PL2
Rubix:224A8491
Manufacturer :SPD841875PL2

Product details : SPARTEX SPD841875PL2 PACK TEK W/BENCH KIT 2 840-1100X1800- W/TOP L/GRY
Pack Tek Dual Workbenches are designed to cover a multitude of uses within the packaging industry. Available in either 1800mm or 2100mm widths, Pack Tek Dual Workbenches are specifically designed for the packaging industry and are ideal for use in assembly areas, manufacturing facilities and production lines.
Technical specifications
Attributes
| Type | packaging workbenches |
|---|---|
| Height | 750 mm |
| Length | 840 mm |
| Width | 1800 mm |
Show UNSPSC/ECL@SS
£ 3,225.75 excl. VAT
/ Each
£ 3,870.90 incl. VAT
- Delivery usually within ( 16 ) days
