SPARTEX ST841575JSXX S/STEEL WORKTABLE&LOWER SHELF 840X1500X750
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-ST841575JSXX
Rubix:224A8562
Manufacturer :ST841575JSXX
Product details : SPARTEX ST841575JSXX S/STEEL WORKTABLE&LOWER SHELF 840X1500X750
Our range of Stainless Steel workbenches are ideal for use in food preparation areas such as kitchen restaurants or catering facilities, hospitals, laboratories or any other environments where hygiene is essential. These workbenches are manufactured from a heavy gauge of stainless steel, this being 1.5mm thick and are designed with an ''easy clean'' removable worktop.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,585.13 excl. VAT
/ Each
£ 1,902.16 incl. VAT
- Delivery usually within ( 16 ) days

