SPARTEX SUC679065AG EUROSLIDE 4 DRAWER 1X100MM 3X150MM GREEN
Cabinet Spartex
See technical informationReferences
Spartex:UK-SUC679065AG
Rubix:225A2007
Manufacturer :SUC679065AG

Product details : SPARTEX SUC679065AG EUROSLIDE 4 DRAWER 1X100MM 3X150MM GREEN
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 623.75 excl. VAT
/ Each
£ 748.50 incl. VAT
- Delivery usually within ( 16 ) days
