Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
SPARTEX SUN7860653MG UNDER BENCH EUROSLIDE3DRAW 1X150MM 2X200MM GRN
SPARTEX SUN7860653MG UNDER BENCH EUROSLIDE3DRAW 1X150MM 2X200MM GRN
Drawer cabinet Spartex
References
spartex:
UK-SUN7860653MG
rubix:
225A1675
manufacturer :
SUN7860653MG
Technical specifications
Height
780
mm
Width
600
mm
Depth
650
mm
Product details
Technical specifications
Product details : SPARTEX SUN7860653MG UNDER BENCH EUROSLIDE3DRAW 1X150MM 2X200MM GRN
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or a Tool Tray worktop option.
Technical specifications
Attributes
Height
780
mm
Width
600
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
694.30
excl. VAT
/
Each
£
833.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40010033.24V CUBIO SL-559-4.1 DRAWER CABINET
BOTT 40019039.19V CUBIO SL-668-6.1 DRAWER CABINET
BOTT 16925014.11 VERSO 525 X 550 X 800MM DRAWER CABINET
SPARTEX SUC18290654K 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-650D DK/GRY
SPARTEX SUS829065CSR UNDER BENCH 5DRAW WITH STAND 4X100MM 1X150MMRED
BOTT CABINETS 40029033.19V
SPARTEX SUC1206065XG EUROSLIDE 8 DRAW 3X100MM 3X150MM 2X200MM-GRN
BOTT 16925003.24 VERSO DRAWER CABINET 525MMX550MMX600MM+3XDRAWERS
BOTT 40021029.19V CUBIO SL-10610-7.1 DRAWER CABINET
SPARTEX SUC986065EMK MOBILE6 DRAW 4X100MM 1X150MM 1X200MM DRK/GRY
BOTT 40019027.24V CUBIO SL-667-5.1 DRAWER CABINET
BOTT 16925014.24 VERSO DRAWER CABINET 525MMX550MMX800MM+6XDRAWERS
SPARTEX SUC12090658G EUROSLIDE 8 DRAWER 1X100MM 7X150MM-650D GREEN
BOTT 40027047.11V CUBIO SL-6716-11.1 DRAW CABINET
BOTT 40012093.19V CUBIO SL-856-4 DRAWER CABINET