SPARTEX SV129046ZGXX VISION DOOR CUPBOARD 1200.900.460 GREEN
Cabinet Spartex
See technical informationReferences
Spartex:UK-SV129046ZGXX
Rubix:224A9406
Manufacturer :SV129046ZGXX

Product details : SPARTEX SV129046ZGXX VISION DOOR CUPBOARD 1200.900.460 GREEN
The Vision Door cupboard range allow managers and supervisors to be able to see the contents of the cupboard whilst the cupboard is locked. A heavy duty storage cupboard with durable perspex doors makes this cupboard perfect for everyday use.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 900 mm |
| Type | vision door cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 776.32 excl. VAT
/ Each
£ 931.58 incl. VAT
- Delivery usually within ( 16 ) days
