SPARTEX SV181246ZYXX VISION DOOR CUPBOARD 1800.1200.460 YELLOW
Cabinet Spartex
See technical informationReferences
Spartex:UK-SV181246ZYXX
Rubix:224A9449
Manufacturer :SV181246ZYXX

Product details : SPARTEX SV181246ZYXX VISION DOOR CUPBOARD 1800.1200.460 YELLOW
The Vision Door cupboard range allow managers and supervisors to be able to see the contents of the cupboard whilst the cupboard is locked. A heavy duty storage cupboard with durable perspex doors makes this cupboard perfect for everyday use.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 1200 mm |
| Type | vision door cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 1,069.50 excl. VAT
/ Each
£ 1,283.40 incl. VAT
- Delivery usually within ( 16 ) days
