SPARTEX SV578525ZRXX VISION DOOR CUPBOARD 570.850.255 RED
Vision door cupboard
See technical informationReferences
Spartex:UK-SV578525ZRXX
Rubix:224A9428
Manufacturer :SV578525ZRXX

Product details : SPARTEX SV578525ZRXX VISION DOOR CUPBOARD 570.850.255 RED
The Vision Door cupboard range allow managers and supervisors to be able to see the contents of the cupboard whilst the cupboard is locked. A heavy duty storage cupboard with durable perspex doors makes this cupboard perfect for everyday use.
Technical specifications
Attributes
| Height | 570 mm |
|---|---|
| Width | 570 mm |
| Type | vision door cupboards |
| Depth | 255 mm |
Show UNSPSC/ECL@SS
£ 469.41 excl. VAT
/ Each
£ 563.29 incl. VAT
- Delivery usually within ( 16 ) days
