SPARTEX SV909046ZGXX VISION DOOR CUPBOARD 900.900.460 GREEN
Cabinet Spartex
See technical informationReferences
Spartex:UK-SV909046ZGXX
Rubix:224A9395
Manufacturer :SV909046ZGXX

Product details : SPARTEX SV909046ZGXX VISION DOOR CUPBOARD 900.900.460 GREEN
The Vision Door cupboard range allow managers and supervisors to be able to see the contents of the cupboard whilst the cupboard is locked. A heavy duty storage cupboard with durable perspex doors makes this cupboard perfect for everyday use.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 900 mm |
| Type | vision door cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 673.32 excl. VAT
/ Each
£ 807.98 incl. VAT
- Delivery usually within ( 16 ) days
