References
Spartex:UK-SYD189046BBX
Rubix:224A8921
Manufacturer :SYD189046BBX

Product details : SPARTEX SYD189046BBX STORE CONTAINER CUPBD-1800.900.460 BLU
Container Storage cupboards offer the user a multitude of storage options. These heavy duty cupboards are perfect for small parts storage or storage options in the industrial workplace. Louvre panels on the doors and carcass enables the user to conveniently store containers close to hand. These cupboards are available at H.1800 x W.900 x D.460 and are constructed with a weld & rivet framework proving the user an all-round robustness.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 900 mm |
| Type | container storage cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 918.69 excl. VAT
/ Each
£ 1,102.43 incl. VAT
- Delivery usually within ( 16 ) days
