Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 60000-M12 DIES 5079265
WALTERPROT 60000-M12 DIES 5079265
Standard round die-stock Walter Prototyp
References
walter prototyp:
60000-M12
rubix:
357A4264
manufacturer :
5079265
ean:
4042446038229
Technical specifications
Cage diameter
38
mm
Thread
1.75
mm
Body material
hss
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 60000-M12 DIES 5079265
Technical specifications
Attributes
Cage diameter
38
mm
Thread
1.75
mm
Body material
hss
Diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.67
excl. VAT
/
Each
£
153.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER HSS DIE 1.1/4X3 F3701.1/4X3
DOR HSS DIE PG9
GUHRING 00152 010.000 MACHINE TAPS 9001520100000
CUTLINE 885678 HSS SPLIT DIE UNC 7/16 (1.5/16)
CUTLINE 885600 HSS SPLIT DIE M3.0X0.5 (13/16)
RND SPLIT DIE HSS GT 9.0MM 1 5/16 O/D
DORMER F3203/8X1.5/16 ADJUSTABLE DIE 3/8 INCH X 16 5978036
DOR HSCO DIE M3
DORMER F3701X2.1/4 ADJUSTABLE DIE 1 INCH X 11 5978455
DORMER F108M5 5978590
DOR HSS DIE M9X1.0X1
DOR HSS DIE M26X1.5
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M10 X 13MM THICK 832172
DORMER F1205/16 GUN NOSED DIE 5/16 INCH X 18 5977841
WALTERPROT 61000-M12X1.25 DIES 5079438