WALTER PWLNL3225P08 TOOLHOLDERS TURNING GROOVING THREADING 5674634
Tool holder Walter
See technical informationReferences
Walter:PWLNL3225P08
Rubix:290A8751
Manufacturer :5008020

Product details : WALTER PWLNL3225P08 TOOLHOLDERS TURNING GROOVING THREADING 5674634
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Shank Size | 3225 (32 x 25 mm) |
| Direction | left |
| Internal cooling | no |
Show UNSPSC/ECL@SS
£ 142.67 excl. VAT
/ Each
£ 171.20 incl. VAT
- Usually arrives within 14 working days