• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • External tools(4,805)
  • Internal tools(1,105)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Frontal tools
Tool holder
SANDVIK QFT-RFL150C20-120B SOLID BORINGBAR ADAP 7602789

SANDVIK QFT-RFL150C20-120B SOLID BORINGBAR ADAP 7602789

Shank Tool

See technical information
References
Sandvik Coromant:QFT-RFL150C20-120B
Rubix:318A0060
Manufacturer :7602789
EAN:7323223889126
brand logo
brand logo

Product details : SANDVIK QFT-RFL150C20-120B SOLID BORINGBAR ADAP 7602789


CoroCut® QF Shank Tool for Face Grooves

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 577.20 excl. VAT
/ Each
£ 692.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTER PVJBR2525M16 TOOLHOLDERS 5008738SANDVIK C4-LF123G20CE-067B CONCEPT HOLDERS FOR INSERT/ADAPTER 6798931SANDVIK SL-QFT-LG20C32-030A COROCUT Q-CUT BLADES/ADAPTER 7192492SANDVIK SL-QFT-RH32C40-065B COROCUT Q-CUT BLADES/ADAPTER 7192540SANDVIK 570-32R123G18B130B 1-2 HEAD FOR FACE GROOVING 5764919SANDVIK QFT-RFH38C2525-300B 7192411SANDVIK SL-QFT-LH32C40-065A HEAD FOR FACE GROOVING 7192519PRAMET SVJCR 2020 K 16-M-A 6756622SANDVIK C2A-SL32-LGF12B-054GB COROCUT Q-CUT BLADES/ADAPTER 8359094SANDVIK C2A-RS25-LFH18B-052DB SOLID BORINGBAR ADAP 8425358SANDVIK C2A-SL32-RGJ18A-180GB COROCUT Q-CUT BLADES/ADAPTER 8359221SANDVIK C2A-QS25-RFK18B-058CB SOLID BORINGBAR ADAP 8273671SANDVIK 570-32R123F15B090A 5764700SANDVIK C2A-RS25-LGH18B-300DB SOLID BORINGBAR ADAP 8425603SANDVIK SL-QFU-RK32C40-160A COROCUT Q-CUT BLADES/ADAPTER 7582658
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap