• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Glues(607)
  • Adhesive tapes and protective films(1,264)
  • Fasteners(14,501)
  • Clamps & Knobs(324)
  • Site security(936)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,263)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Warning tapes
Marking tape
ULTRATAPE 0026150365YED UNDERGROUND WARNING TAPE ELECTRIC CABLE

ULTRATAPE 0026150365YED UNDERGROUND WARNING TAPE ELECTRIC CABLE

Marking tape Ultratape

See technical information
References
Ultratape:0026150365YED
Rubix:2594345
brand logo
brand logo

Product details : ULTRATAPE 0026150365YED UNDERGROUND WARNING TAPE ELECTRIC CABLE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

3M SAFETY STRIPE TAPE 5702 YELLOW/BLACK 50 MM X 33 M 0.14 MMAT8F PVC FLOOR MARKING TAPE WHT 50MMX33MLEUZE 50022816 REFLECTOR 120X100MMSPARTEX TP030002 ADHESIVE FLOOR TAPE 50MM X 33M REDSPARTEX GF010702 GRIP TAPE 50MM X 18.3M BLACK/YELLOWTESA 60960 ANTI-SCRATCH PET FLOOR MARKING TAPE 20MX50MM ORANGESPARTEX GF070002 GRIP TAPE 50MM X 18.3M YELLOWSPARTEX TP040002 ADHESIVE FLOOR TAPE 50MM X 33M GREENTESA 04169-00055-93 TAPETESA 60960 ANTI-SCRATCH PET FLOOR MARKING TAPE 20MX50MM BLUESPARTEX GF010004 GRIP TAPE 152MM X 18.3M BLACKTESA 60960 ANTI-SCRATCH PET FLOOR MARKING TAPE 20MX50MM BLACKTESA 60960 ANTI-SCRATCH PET FLOOR MARKING TAPE 20MX50MM REDTESA 6930PV3 LASER MARKERABLE SELF ADHESIVE TAPE ROLL 120MM X 300MDRAPER 82435 HI-VIS TAPE 3M/10FT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap