SPARTEX GF010004 GRIP TAPE 152MM X 18.3M BLACK


Spartex Matting

References
spartex:UK-GF010004
rubix:239A9497
brand logo
brand logo
Technical specifications
Width152 mm
ColourBlack
Length18300 mm

Product details : SPARTEX GF010004 GRIP TAPE 152MM X 18.3M BLACK


• Adhesive tape with non-slip abrasive grains (aluminium oxide). • High resistance to abrasion, reinforced adhesion on smooth surfaces and ease of implementation.
• Black/yellow to indicate the areas at risk as well as walking areas or split levels. Perfectly visible even in low brightness.
SPARTEX-GF010004 Spartex Grip Tape 152mm x 18.3m Black

Applications

• Suited to indoor or outdoor environments. Universal application on surfaces such as soil, machines, vehicles

Technical specifications


Attributes
Width152 mm
ColourBlack
Length18300 mm
Show UNSPSC/ECL@SS
£ 106.11 excl. VAT
/ Each
£ 127.33 incl. VAT
  • Usually arrives within 14 working days