TESA 60960 ANTI-SCRATCH PET FLOOR MARKING TAPE 20MX50MM BLACK
tesa® 60960 Anti-Scratch
See technical informationReferences
Tesa:60960 20M 50MM BLACK
Rubix:269A3630
Manufacturer :60960-00000-00
EAN:4063565137891
Product details : TESA 60960 ANTI-SCRATCH PET FLOOR MARKING TAPE 20MX50MM BLACK
Our new tesa® 60960 Anti-Scratch PET Floor Marking Tape is a robust high-performance adhesive tape for permanent and long-lasting floor marking and warning applications. The abrasion-resistant, robust, and resilient marking tape combines a protective PET top layer, bright marking colors, and a synthetic rubber adhesive. The protective PET top layer improves the scratch, dirt, abrasion, and chemical resistance of the tape and ensures a long lifetime and permanent bright colors that don't wear off over time. Thanks to the synthetic rubber adhesive the anti-scratch floor marking tape adheres well on various smooth surfaces.
The bright colored tapes have a strong visibility for easy identification in areas of safety concerns and for warning purposes, a perfect solution for complementing 5S manufacturing initiatives. Depending on its color, the anti-scratch floor marking tape can be explicitly used as a warning tape. tesa® 60960 is available in the colors black, yellow, black-yellow, red, blue, green, orange, and white.
The bright colored tapes have a strong visibility for easy identification in areas of safety concerns and for warning purposes, a perfect solution for complementing 5S manufacturing initiatives. Depending on its color, the anti-scratch floor marking tape can be explicitly used as a warning tape. tesa® 60960 is available in the colors black, yellow, black-yellow, red, blue, green, orange, and white.
Strengths
- Durable and abrasion resistant PET/PP laminate backing for permanent floor marking and warning applications·
- Protective PET top layer ensures long lifetime and permanent bright colors that don’t wear off over time
- Bright colors ensure strong visibility for easy identification·
- Easier remodeling of warehouse areas compared to paint solutions
- Protective PET top layer ensures long lifetime and permanent bright colors that don’t wear off over time
- Bright colors ensure strong visibility for easy identification·
- Easier remodeling of warehouse areas compared to paint solutions
Applications
- Permanent and long-lasting marking for high-traffic heavy-duty areas, at e.g. factories, warehouses, offices, or hospitals
- Marking of escape routes, passages or hazardous areas; withstands overrun from forklifts
- Marking of escape routes, passages or hazardous areas; withstands overrun from forklifts
Technical specifications
Attributes
| Colour | black |
|---|---|
| Length | 20 m |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 42.40 excl. VAT
/ Each
£ 50.88 incl. VAT
- Usually arrives within 14 working days

