WIELAND WK10SI5X20 FUSED TERMINAL 10A MAX (L)65 MM X (H)58.5 MM X (W)1
Electrical components and accessories Wieland
See technical informationSee documentsReferences
Wieland:WK10SI5X20
Rubix:234A8227


Technical specifications
| Type | wieland wk10si5x20 fused terminal 10a max (l)65 mm x (h)58.5 mm x (w)1 |
|---|
Documents
Product details : WIELAND WK10SI5X20 FUSED TERMINAL 10A MAX (L)65 MM X (H)58.5 MM X (W)1
Fused Terminal 10A Max (L)65 mm x (H)58.5 mm x (W)12 mm
Technical specifications
Attributes
| Type | wieland wk10si5x20 fused terminal 10a max (l)65 mm x (h)58.5 mm x (w)1 |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Delivery usually within ( 3 ) days