Wieland
Filter Options
Categories
electrical components and accessories (15)
1Brand
wieland
(15)
15 Product(s) with 15 variant(s):
WIELAND WKN4SLU 4MM EARTH DIN RAIL TERMINAL GREEN/YELLOW
- wieland:WKN4SLU
- rubix:202A0083
- Delivery usually within ( 3 ) days
- Type:wieland wkn4slu 4mm earth din rail terminal green/yellow
£ 4.36 excl. VAT
/ Each
WIELAND WKN35U STANDARD TERMINAL 35MM (L)70.6 MM X (H)67.6 MM X (W)16
- wieland:WKN35U
- rubix:234A8228
- Delivery usually within ( 3 ) days
- Type:wieland wkn35u standard terminal 35mm (l)70.6 mm x (h)67.6 mm x (w)16
£ 7.37 excl. VAT
/ Each
WIELAND 2S35 35MM END STOP (W)8 MM
- wieland:2S35
- rubix:234A8215
- Delivery usually within ( 3 ) days
- Type:end bracket
£ 1.59 excl. VAT
/ Each
WIELAND AP6 END PLATE FOR WK6U TERMINALS PACK OF 10
- wieland:AP6
- rubix:220A8779
- Delivery usually within ( 3 ) days
- Type:wieland ap6 end plate for wk6u terminals pack of 10
£ 4.23 excl. VAT
/ Each
WIELAND AP2.5/4 STANDARD END SECTION (WK2.5/4U) (D)1.5 MM PACK OF 10
- wieland:AP2.5/4
- rubix:234A8216
- Delivery usually within ( 3 ) days
- Type:wieland ap2.5/4 standard end section (wk2.5/4u) (d)1.5 mm pack of 10
£ 4.73 excl. VAT
/ Each
WIELAND WKN6SLU EARTH TERMINAL 6MM (L)54 MM X (H)53.5 MM X (W)8 MM
- wieland:WKN6SLU
- rubix:234A8225
- Delivery usually within ( 3 ) days
- Type:wieland wkn6slu earth terminal 6mm (l)54 mm x (h)53.5 mm x (w)8 mm
£ 6.13 excl. VAT
/ Each
WIELAND WK6U STANDARD TERMINAL 6MM (L)48 MM X (H)53.5 MM X (W)8 MM
- wieland:WK6U
- rubix:234A8224
- Delivery usually within ( 3 ) days
- Type:wieland wk6u standard terminal 6mm (l)48 mm x (h)53.5 mm x (w)8 mm
£ 2.11 excl. VAT
/ Each
WIELAND WE1/U UNIVERSAL END STOP (W)10 MM
- wieland:WE1/U
- rubix:234A8214
- Delivery usually within ( 3 ) days
- Type:end bracket
£ 3.33 excl. VAT
/ Each
WIELAND WK4THSI5U FUSE DISCONNECT TERMINAL 6-3A MAX (L)77.2 MM X (H)54
- wieland:WK4THSI5U
- rubix:234A8226
- Delivery usually within ( 3 ) days
- Type:wieland wk4thsi5u fuse disconnect terminal 6-3a max (l)77.2 mm x (h)54
£ 7.14 excl. VAT
/ Each
WIELAND TS35P TOP HAT 2MTR RAIL - PLAIN (L)2 M X (W)35 MM X (D)7.5 MM
- wieland:TS35P
- rubix:234A8212
- Delivery usually within ( 3 ) days
- Type:wieland ts35p top hat 2mtr rail - plain (l)2 m x (w)35 mm x (d)7.5 mm
£ 9.86 excl. VAT
/ Each
WIELAND APN10 STANDARD END SECTION (WKN10U) (D)1.5 MM PACK OF 10
- wieland:APN10
- rubix:234A8217
- Delivery usually within ( 3 ) days
- Type:wieland apn10 standard end section (wkn10u) (d)1.5 mm pack of 10
£ 4.97 excl. VAT
/ Each
WIELAND WK10SI5X20 FUSED TERMINAL 10A MAX (L)65 MM X (H)58.5 MM X (W)1
- wieland:WK10SI5X20
- rubix:234A8227
- Delivery usually within ( 3 ) days
- Type:wieland wk10si5x20 fused terminal 10a max (l)65 mm x (h)58.5 mm x (w)1
£ 5.63 excl. VAT
/ Each
WIELAND WKN10SLU EARTH TERMINAL 10MM (L)54 MM X (H)55 MM X (W)10 MM
- wieland:WKN10SLU
- rubix:234A8220
- Delivery usually within ( 3 ) days
- Type:wieland wkn10slu earth terminal 10mm (l)54 mm x (h)55 mm x (w)10 mm
£ 6.43 excl. VAT
/ Each
WIELAND APN16 STANDARD END SECTION (WKN16U) (D)2 MM PACK OF 10
- wieland:APN16
- rubix:234A8218
- Delivery usually within ( 3 ) days
- Type:wieland apn16 standard end section (wkn16u) (d)2 mm pack of 10
£ 7.19 excl. VAT
/ Each
WIELAND WKN16SLU EARTH TERMINAL 16MM (L)57.5 MM X (H)57.5 MM X (W)12 M
- wieland:WKN16SLU
- rubix:234A8221
- Delivery usually within ( 3 ) days
- Type:wieland wkn16slu earth terminal 16mm (l)57.5 mm x (h)57.5 mm x (w)12 m
£ 8.15 excl. VAT
/ Each















