IDEAL INDUSTRIES NETWORKS DIVISION 30-1034 4 PORT PUSH-IN CONNECTORS (
Push-In Wire Connector
See technical informationSee documentsReferences
Ideal:30-1034
Rubix:234A6686

Documents
Product details : IDEAL INDUSTRIES NETWORKS DIVISION 30-1034 4 PORT PUSH-IN CONNECTORS (
4 Port Push-IN Connectors (H)9.65 mm x (W)20.83 mm x (D)19.81 mm
Technical specifications
Attributes
| Type | push-in wire connector |
|---|---|
| Voltage | 450 V |
| Amperage | 32 A |
| Colour | yellow |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
