GREENBROOK ELECTRICAL RCDA-C RCD ADAPTOR (H)140 MM X (W)59 MM X (D)46
SafetySure
See technical informationSee documentsReferences
GreenBrook:RCDA-C
Rubix:234A6592

Documents
Product details : GREENBROOK ELECTRICAL RCDA-C RCD ADAPTOR (H)140 MM X (W)59 MM X (D)46
RCD Adaptor (H)140 mm x (W)59 mm x (D)46 mm
Technical specifications
Attributes
| Type | rcd adaptor |
|---|---|
| Voltage | 230 V |
| Amperage | 13 A |
| Colour | white |
Show UNSPSC/ECL@SS
£ 22.87 excl. VAT
/ Each
£ 27.44 incl. VAT
- Delivery usually within ( 3 ) days
